£344.00
Ex VAT
£412.80
Inc VAT
17 Variations Available
Product Details
Product Specification
Attribute | Value |
---|---|
Brand | GPC |
Colour | Plywood |
ECLASS Code | 21070300 |
Height | 900 |
Length | 1000mm |
Load Capacity | 500kg |
MFR Part No. | PI205Y |
Product Material | Plywood |
Product Type | Hand Drawn Truck |
UNSPSC Code | 24101503 |
Wheel Diameter | 200 |
Wheel Type | Swivel Castor |