£359.00
Ex VAT
£430.80
Inc VAT
4 Variations Available
Product Details
Product Specification
Attribute | Value |
---|---|
Brand | GPC |
Colour | Blue |
ECLASS Code | 21070300 |
Height | 360 |
Length | 1500mm |
Load Capacity | 500kg |
MFR Part No. | TI556R |
Product Material | Plywood |
Product Type | Hand Drawn Truck |
UNSPSC Code | 24101503 |
Wheel Diameter | 340 |
Wheel Type | Pneumatic Wheels |