£2009.00
Ex VAT
£2410.80
Inc VAT
11 Variations Available
Product Details
Product Specification
Product Documents
Ackerman trucks are an ideal solution for moving heavy materials between locations. Made from tubular steel and fitted with a plywood platform, the roller bearing wheel design ensures zero tipping when making tight turns in enclosed spaces.
Features and Benefits
• Available in a range of sizes to suit requirements
• Fully welded steel frame offers strength and durability
• A choice of pneumatic and cushion wheels are available to suit the end-user
Notes
• Detachable sides and ends are available as options
• Optional friction parking brake available: GPC9858285K
Image for illustration purposes only
Attribute | Value |
---|---|
Brand | GPC |
Colour | Blue |
Depth | 800mm |
ECLASS Code | 21070300 |
Height | 505 |
Length | 1500mm |
Load Capacity | 1000kg |
MFR Part No. | TP603C |
Product Type | Hand Drawn Truck |
UNSPSC Code | 24101503 |
Wheel Type | Pneumatic |