noscriptGPC Hand Drawn Truck, 1500mm x 598mm GP906P | Cromwell Tools

GPC

Hand Drawn Truck, 1500mm x 598mm

SKU:

GPC9854133Q

MPN:

GP906P

£1129.00

Ex VAT

£1354.80

Inc VAT

AVAILABLE TO ORDER

    Product Details

    • Fully welded construction with exterior grade plywood deck with optional factory fitted plywood sides & ends

    • Makes light work of factory & warehouse bulk movement

    • Load capacity: 200kg


    Product Specification
    Attribute
    Value

    Brand

    GPC

    ECLASS Code

    21070300

    Height

    598

    Length

    1500mm

    MFR Part No.

    GP906P

    Product Type

    Hand Drawn Truck

    UNSPSC Code

    24101503