£167.00
Ex VAT
£200.40
Inc VAT
Product Details
Product Specification
Manufactured from rugged structural foam plastic.
Two fixed & two swivel non-marking 125mm rubber castors.
Three Position Handle: Upright - for pushing Angled - for towing Flat - for use as a Dolly.
Maximum Load 180kg.
Will not rust, chip or dent.
Some assembly required.
Attribute | Value |
---|---|
Brand | GPC |
Colour | Black Grey |
ECLASS Code | 21070300 |
Height | 150 |
Load Capacity | 180kg |
MFR Part No. | HI914C |
Product Material | Rugged Structural Foam Plastic |
Product Type | Hand Drawn Truck |
UNSPSC Code | 24101503 |
Wheel Diameter | 125 |
Wheel Type | Swivel Castor |