noscriptArmorgard Hand Drawn Truck, 1820mm x 760mm x 460mm TT1000 | Cromwell Tools

Armorgard

Hand Drawn Truck, 1820mm x 760mm x 460mm

SKU:

AMG5931022J

MPN:

TT1000

£679.00

Ex VAT

£814.80

Inc VAT

AVAILABLE TO ORDER

    Product Details

    Turntable Truck, or 'Platform Trolley' has been engineered to do just that, taking the full strain of transporting bulk quantities of material and equipment when you really need it. Finished to Armorgard's exceptional specification, features large, puncture proof solid rubber wheels, a raised heavy duty deck for good ground clearance and easy loading and a precision steering mechanism for easy manoeuvring.


    Please Note: This product is over-size and/or extra heavy and requires a fork lift for unloading.


    Product Documents
    Product Specification
    Attribute
    Value

    Brand

    Armorgard

    EAN

    5060452081861

    ECLASS Code

    21070300

    Height

    460

    Length

    1220mm

    MFR Part No.

    TT1000

    Product Type

    Hand Drawn Truck

    UNSPSC Code

    24101503