£457.00
Ex VAT
£548.40
Inc VAT
4 Variations Available
Product Details
Product Specification
Mobile on 2 fixed and 2 swivel braked 200mm rubber castors with steel centres. along with the deck of heavy duty veneer finish are supported by a steel frame.
Contents not included.
Attribute | Value |
---|---|
Brand | (Unbranded) |
Colour | Blue |
ECLASS Code | 21070300 |
Load Capacity | 500kg |
MFR Part No. | PI804H |
Product Material | Steel Wood Base |
Product Type | Hand Drawn Truck |
UNSPSC Code | 24101503 |
Wheel Diameter | 200 |
Wheel Type | Swivel Castor |