noscriptGPC Hand Drawn Truck, 900mm x 398mm GP901P | Cromwell Tools

GPC

Hand Drawn Truck, 900mm x 398mm

SKU:

GPC9854133E

MPN:

GP901P

£709.00

Ex VAT

£850.80

Inc VAT

AVAILABLE TO ORDER

    Product Details

    • The Aluminium deck model has an all tubular steel deck surround with radiused corners and an aluminium chequer plate

    • The sheet steel & expanded metal models have a 35mm lip all round the deck


    Product Specification
    Attribute
    Value

    Brand

    GPC

    ECLASS Code

    21070300

    Height

    398

    Length

    900mm

    MFR Part No.

    GP901P

    Product Type

    Hand Drawn Truck

    UNSPSC Code

    24101503