£199.00
Ex VAT
£238.80
Inc VAT
2 Variations Available
Product Details
Product Specification
Attribute | Value |
---|---|
Brand | GPC |
Colour | Canvas |
ECLASS Code | 21070300 |
Height | 880 |
Length | 920mm |
Load Capacity | 150kg |
MFR Part No. | HI551Y |
Product Material | Canvas |
Product Type | Hand Drawn Truck |
UNSPSC Code | 24101503 |
Wheel Diameter | 75 |
Wheel Type | Swivel Castor |