£649.00
Ex VAT
£778.80
Inc VAT
5 Variations Available
Product Details
Product Specification
Attribute | Value |
---|---|
Brand | GPC |
Colour | Blue |
ECLASS Code | 21070300 |
Height | 1245 |
Length | 1200mm |
Load Capacity | 400kg |
MFR Part No. | GP700H |
Product Material | Steel |
Product Type | Heavy Duty Trolley |
UNSPSC Code | 24101503 |
Wheel Diameter | 200 |
Wheel Type | Swivel Castor |