£609.00
Ex VAT
£730.80
Inc VAT
5 Variations Available
Product Details
Product Specification
Attribute | Value |
---|---|
Brand | GPC |
Colour | Wood |
ECLASS Code | 21070300 |
Height | 1209 |
Length | 1220mm |
Load Capacity | 250kg |
MFR Part No. | GP160H |
Product Material | Wood |
Product Type | Heavy Duty Trolley |
UNSPSC Code | 24101503 |
Wheel Diameter | 125 |
Wheel Type | Swivel Castor |