£619.00
Ex VAT
£742.80
Inc VAT
5 Variations Available
Product Details
Product Specification
Attribute | Value |
---|---|
Brand | GPC |
Colour | Wood |
ECLASS Code | 21070300 |
Height | 950 |
Length | 1230mm |
Load Capacity | 300kg |
MFR Part No. | GP1633 |
Product Material | Wood |
Product Type | Heavy Duty Trolley |
UNSPSC Code | 24101503 |
Wheel Diameter | 125 |
Wheel Type | Swivel Castor |