£729.00
Ex VAT
£874.80
Inc VAT
8 Variations Available
Product Details
Product Specification
Attribute | Value |
---|---|
Brand | GPC |
Colour | Plywood |
ECLASS Code | 21070300 |
Height | 970 |
Length | 1260mm |
Load Capacity | 250kg |
MFR Part No. | GL1263 |
Product Material | Mesh Plywood |
Product Type | Mesh Sided Trolley |
UNSPSC Code | 24101503 |
Wheel Diameter | 125 |
Wheel Type | Swivel Castor |