noscriptGPC NT481B Hand Drawn Truck 1500mm x 760mm x 400mm, Pneumatic Tyres NT481B | Cromwell Tools

GPC

NT481B Hand Drawn Truck 1500mm x 760mm x 400mm, Pneumatic Tyres

SKU:

GPC9856106G

MPN:

NT481B

£1039.00

Ex VAT

£1246.80

Inc VAT

AVAILABLE TO ORDER

    Product Details

    • All sizes are fitted with a friction turntable plate assembly

    • Ball Bearing turntable plate assembly is available on all models

    • Wire mesh superstructures, tubular steel superstructures and friction parking breaks are also available


    Product Specification
    Attribute
    Value

    Brand

    GPC

    ECLASS Code

    21070300

    Height

    505

    Length

    1500mm

    MFR Part No.

    NT481B

    Product Type

    Hand Drawn Truck

    UNSPSC Code

    24101503