noscriptGPC NT482B Hand Drawn Truck 2000mm x 1000mm x 400mm, Pneumatic Tyres NT482B | Cromwell Tools

GPC

NT482B Hand Drawn Truck 2000mm x 1000mm x 400mm, Pneumatic Tyres

SKU:

GPC9856106N

MPN:

NT482B

£1229.00

Ex VAT

£1474.80

Inc VAT

AVAILABLE TO ORDER

    Product Details

    • All sizes are fitted with a friction turntable plate assembly

    • Ball Bearing turntable plate assembly is available on all models

    • Wire mesh superstructures, tubular steel superstructures and friction parking breaks are also available


    Product Specification
    Attribute
    Value

    Brand

    GPC

    ECLASS Code

    21070300

    Height

    505

    Length

    2000mm

    MFR Part No.

    NT482B

    Product Type

    Hand Drawn Truck

    UNSPSC Code

    24101503