£407.00
Ex VAT
£488.40
Inc VAT
17 Variations Available
Product Details
Product Specification
Attribute | Value |
---|---|
Brand | GPC |
Colour | Veneer |
ECLASS Code | 21070300 |
Length | 1200mm |
Load Capacity | 500kg |
MFR Part No. | PI821H |
Product Material | Mesh Veneer |
Product Type | Hand Drawn Truck |
UNSPSC Code | 24101503 |
Wheel Diameter | 200 |
Wheel Type | Swivel Castor |