noscriptGPC Pi834H Platform Truck, 1200mm x 800mm, 4 Veneer Sides PI834H | Cromwell Tools

GPC

Pi834H Platform Truck, 1200mm x 800mm, 4 Veneer Sides

SKU:

GPC9856393F

MPN:

PI834H

£519.00

Ex VAT

£622.80

Inc VAT

AVAILABLE TO ORDER

    Product Details

    • Easily manoeuvrable on 2 fixed, 2 swivel braked, steel centred 200mm rubber castors

    • Maximum Load: 500kg

    • Sides and ends, along with the deck of heavy duty veneer finish are supported by a steel frame

    • Some assembly required


    Product Specification
    Attribute
    Value

    Brand

    GPC

    Colour

    Veneer

    ECLASS Code

    21070300

    Height

    1050

    Load Capacity

    500kg

    MFR Part No.

    PI834H

    Product Material

    Veneer

    Product Type

    Hand Drawn Truck

    UNSPSC Code

    24101503

    Wheel Diameter

    200

    Wheel Type

    Swivel Castor