noscriptPlatform Truck, 1055mm x 800mm | Cromwell Tools

Apollo

Platform Truck, 1055mm x 800mm

2 Variations

This long-load platform truck, available with one or two bars, is built for the safe and efficient transport of oversized goods. Constructed with a strong steel frame and timber decks, it offers durability and stability while carrying up to 600kg, ensuring reliable performance in various settings.

Features & Benefits
• Steel frame with timber decks for added strength
• Supports up to 600kg
• Fitted with 2 fixed and 2 swivel braked 200mm rubber castors
• Blue powder-coated