Apollo

PLATFORM TRUCKS - 4 TIMBER SIDES - 1000 X 700

SKU:

APO9859549L

MPN:

PAPT414Y

£429.00

Ex VAT

£514.80

Inc VAT

AVAILABLE TO ORDER

    Product Details

    Optimize heavy load transport effortlessly with our Powered Platform Trucks--a dynamic solution crafted for easy maneuverability. Ideal for warehouses, manufacturing facilities, and logistics centers, these trucks ensure swift and secure movement of substantial loads, saving valuable time and effort. Manufactured from a robust steel structure, they are available in single, 2, 3, and 4-sided configurations, offering versatility to suit various needs. The powered controller features easy forward and reverse buttons, adjustable speed, and an emergency stop for enhanced control. Elevate your material handling efficiency with Powered Platform Trucks--a reliable and convenient solution for the seamless transport of heavy goods in diverse work environments.


    Features and Benefits
    • Enhanced durability with complete steel back
    • Impressive 600kg maximum load capacity
    • Extended 6-hour charge for prolonged use
    • 2.5 - 6 miles range depending on load, ensuring versatility and efficiency


    Product Specification
    Attribute
    Value

    Brand

    Apollo

    EAN

    5056239793423

    ECLASS Code

    21070300

    MFR Part No.

    PAPT414Y

    Product Material

    Steel

    Product Type

    Roller Platform

    UNSPSC Code

    24101503