£434.69
Ex VAT
£521.63
Inc VAT
2 Variations Available
Product Details
Product Specification
This long-load platform truck is built for the safe and efficient transport of oversized goods. Constructed with a strong steel frame and timber decks, it offers durability and stability while carrying up to 600kg, ensuring reliable performance in various settings.
Features & Benefits
• Steel frame with timber decks for added strength
• Supports up to 600kg
• Fitted with 2 fixed and 2 swivel braked 200mm rubber castors
• Blue powder-coated
Attribute | Value |
---|---|
Brand | Apollo |
Colour | Blue |
EAN | 5056239746146 |
ECLASS Code | 21070300 |
MFR Part No. | PAPT406YBL |
Product Type | Heavy Duty Trolley |
UNSPSC Code | 24101503 |