£347.00
Ex VAT
£416.40
Inc VAT
22 Variations Available
Product Details
Product Specification
Optimize heavy load transport effortlessly with our Powered Platform Trucks--a dynamic solution crafted for easy maneuverability. Ideal for warehouses, manufacturing facilities, and logistics centers, these trucks ensure swift and secure movement of substantial loads, saving valuable time and effort. Manufactured from a robust steel structure, they are available in single, 2, 3, and 4-sided configurations, offering versatility to suit various needs. The powered controller features easy forward and reverse buttons, adjustable speed, and an emergency stop for enhanced control. Elevate your material handling efficiency with Powered Platform Trucks--a reliable and convenient solution for the seamless transport of heavy goods in diverse work environments.
Features and Benefits
• Enhanced durability with complete steel back
• Impressive 600kg maximum load capacity
• Extended 6-hour charge for prolonged use
• 2.5 - 6 miles range depending on load, ensuring versatility and efficiency
Attribute | Value |
---|---|
Brand | Apollo |
EAN | 5056239793331 |
ECLASS Code | 21070300 |
MFR Part No. | PAPT400Y |
Product Material | Steel |
Product Type | Roller Platform |
UNSPSC Code | 24101503 |