£380.13
Ex VAT
£456.16
Inc VAT
2 Variations Available
Product Details
Product Specification
These platform trucks, available with one or two bars, are designed to transport heavy goods efficiently. With a robust structure they provide reliable performance and safety for a wide range of applications. Equipped with 2 fixed and 2 swivel braked 200mm rubber castors for smooth mobility.
Features and Benefits
• Carries up to 600kg
• Blue powder-coated for long-lasting protection
Attribute | Value |
---|---|
Brand | Apollo |
Colour | Blue |
EAN | 5056239746160 |
ECLASS Code | 21070300 |
MFR Part No. | PAPT400YBL |
Product Type | Heavy Duty Trolley |
UNSPSC Code | 24101503 |