SKU:
CTL9857808U
MPN:
PWPT421YBL
£3854.10
Ex VAT
£4624.92
Inc VAT
7 Variations Available
Product Details
Product Specification
This range of powered platform trucks is designed for effortless handling of heavy goods in a variety of environments. With a durable steel structure and user-friendly powered controls, these trucks offer safe, smooth, and highly efficient performance.
Features and Benefits
• Choose from single, 2, 3, or 4-sided configurations
• Available with steel, mesh or timber sides
• Easy Controls
• Supports up to 600kg
• 6-hour charge with 2.5-6 miles range
Attribute | Value |
---|---|
Brand | Apollo |
Colour | Blue |
EAN | 5056239746412 |
ECLASS Code | 21070300 |
MFR Part No. | PWPT421YBL |
Product Type | Heavy Duty Trolley |
UNSPSC Code | 24101503 |