noscriptGPC Rough Terrain Truck, 910mm x 300mm GP898P | Cromwell Tools

GPC

Rough Terrain Truck, 910mm x 300mm

SKU:

GPC9854133C

MPN:

GP898P

£1009.00

Ex VAT

£1210.80

Inc VAT

AVAILABLE TO ORDER

    Product Details

    • The Aluminium deck model has an all tubular steel deck surround with radiused corners and an aluminium chequer plate

    • The sheet steel & expanded metal models have a 35mm lip all round the deck


    Product Specification
    Attribute
    Value

    Brand

    GPC

    ECLASS Code

    21070300

    Height

    300

    Length

    910mm

    MFR Part No.

    GP898P

    Product Type

    Rough Terrain Truck

    UNSPSC Code

    24101503