noscriptGPC Ti801B Platform Truck With Brake 4 Sided TI801B | Cromwell Tools

GPC

Ti801B Platform Truck With Brake 4 Sided

SKU:

GPC9858215A

MPN:

TI801B

£639.00

Ex VAT

£766.80

Inc VAT

AVAILABLE TO ORDER

    Product Details

    • Handle Height: 1070mm

    • 4 Sided Unit Sides: 180mm

    • Maximum Load: 700kg


    Product Specification
    Attribute
    Value

    Brand

    GPC

    Colour

    Blue

    ECLASS Code

    21070300

    Height

    335

    Length

    1250mm

    MFR Part No.

    TI801B

    Product Type

    Platform Truck

    UNSPSC Code

    24101503