noscriptGPC TP624C Platform Truck C/W Sides/Ends Ply 1000kg Capacity, 2000mm x 1000mm, Pneumatic Tyres TP624C | Cromwell Tools

GPC

TP624C Platform Truck C/W Sides/Ends Ply 1000kg Capacity, 2000mm x 1000mm, Pneumatic Tyres

SKU:

GPC9858275V

MPN:

TP624C

£3189.00

Ex VAT

£3826.80

Inc VAT

AVAILABLE TO ORDER

    Product Details

    Ackerman trucks are an ideal solution for moving heavy materials between locations. Made from tubular steel and fitted with a plywood platform, the roller bearing wheel design ensures zero tipping when making tight turns in enclosed spaces.


    Features and Benefits
    • Available in a range of sizes to suit requirements
    • Fully welded steel frame offers strength and durability
    • A choice of pneumatic and cushion wheels are available to suit the end-user


    Notes
    • Detachable sides and ends are available as options
    • Optional friction parking brake available: GPC9858285K


    Image for illustration purposes only


    Product Documents
    Product Specification
    Attribute
    Value

    Brand

    GPC

    ECLASS Code

    21070300

    Height

    505

    Length

    2000mm

    MFR Part No.

    TP624C

    Product Type

    Hand Drawn Truck

    UNSPSC Code

    24101503