£253.60
Ex VAT
£317.00
| Save 20.00%
£304.32
Inc VAT
Product Details
Product Specification
Product Documents
Crafted from robust heavy-gauge steel, this mesh platform truck provides a convenient solution for transporting substantial loads. Its versatile design allows the sides to be folded down, removed, or securely locked in an upright position, catering to a variety of requirements. The truck is finished with a durable, powder-coated paint, ensuring longevity even under heavy use. Equipped with four pneumatic tires, it offers excellent mobility across different surfaces. Delivered as a flat-pack item, it is easily assembled, providing a sturdy and reliable transport solution for heavy loads.
Features and Benefits
• Four pneumatic tyres offer manoeuvrability to easily transport bulky loads
• Sides can be folded down, removed or locked in an upright position depending on your requirements
• Finished in a blue, epoxy powder coat to bolster resistance to corrosion and wear and tear
• Manufactured from a heavy gauge steel to offer resilience even with regular use
• Possesses a pull handle to make moving loads easier
Typical Applications
• Ideal for use when transporting a variety of loads or materials in an industrial environments. Can be used for:
• Garden waste
• Bags of cement
• Building materials
• General paraphernalia
Notes
• Contents not included
• Some self assembly required
Attribute | Value |
---|---|
Brand | GPC |
Colour | Blue |
EAN | 5036140463912 |
ECLASS Code | 21070300 |
Height | 360 |
Length | 1200mm |
Load Capacity | 400kg |
MFR Part No. | TI201B |
Product Material | Steel |
Product Type | Hand Drawn Truck |
UNSPSC Code | 24101503 |
Wheel Type | Rubber |