£719.00
Ex VAT
£862.80
Inc VAT
2 Variations Available
Product Details
Product Specification
Heavy gauge steel frame with 18mm thick plywood deck
Heavy duty 4.5mm thick ball race plate for strength & easy movement when fully loaded
Mobile on 400mm REACH compliant pneumatic wheels with red centres
Heavy duty powder coated paint for a supreme finish
Attribute | Value |
---|---|
Brand | (Unbranded) |
ECLASS Code | 21070300 |
Height | 400 |
Length | 1600mm |
MFR Part No. | TT167110 |
Product Type | Hand Drawn Truck |
UNSPSC Code | 24101503 |