£329.00
Ex VAT
£394.80
Inc VAT
Product Details
Product Specification
The Utility Truck from GPC Industries Ltd® is built with a heavy-duty steel frame for durability. Ideal for both professional and domestic use, it excels in tasks like transporting construction materials, gardening supplies, and other ad hoc items.
Features and Benefits
• Adaptable design with removable sides and ends for versatile cargo handling
• Durable construction supports loads up to 450kg
• Smooth mobility on REACH-compliant pneumatic wheels
Typical Applications
• This versatile and durable truck enhances efficiency in landscaping, construction, and home maintenance, offering reliability and ease of use for various hauling needs
Attribute | Value |
---|---|
Brand | GPC |
Colour | Black |
Depth | 600mm |
EAN | 5056239798022 |
ECLASS Code | 21070300 |
Length | 1000mm |
Load Capacity | 450kg |
MFR Part No. | TI301R |
Product Material | Steel |
Product Type | Folding Trolley |
UNSPSC Code | 24101503 |
Wheel Diameter | 330mm |
Wheel Type | Pneumatic Wheels |