noscriptAvon 11"x16" Plain Grip seal Bags, PK-1000 8373550K | Cromwell Tools

Avon

11"x16" Plain Grip seal Bags, PK-1000

SKU:

AVN8373550K

MPN:

8373550K

£51.99

Ex VAT

£62.39

Inc VAT

IN STOCK (50+)

    Product Details

    Plain gripseal bags. Medium duty.


    Features and Benefits
    • Highly durable design
    • See through for easy identification
    • Medium duty


    Notes
    • Images are for illustration purposes only


    Product Documents
    Product Specification
    Attribute
    Value

    Brand

    Avon

    Colour

    Clear

    Dimensions

    11" x 16"

    EAN

    5036140421318

    ECLASS Code

    20270104

    Length

    16in.

    Type

    Polythene Bags

    UNSPSC Code

    24141514