Avon

15"x20" Plain Grip seal Bags, PK-1000

SKU:

AVN8373570K

MPN:

8373570K

£124.00

Ex VAT

£148.80

Inc VAT

IN STOCK (50+)

    Product Details

    Plain gripseal bags. Medium duty.


    Features and Benefits
    • Highly durable design
    • See through for easy identification
    • Medium duty


    Notes
    • Images are for illustration purposes only


    Product Documents
    Product Specification
    Attribute
    Value

    Brand

    Avon

    Colour

    Clear

    Dimensions

    15" x 20"

    EAN

    5036140421332

    ECLASS Code

    20270104

    Length

    20in.

    Type

    Polythene Bags

    UNSPSC Code

    24141514