£2.14
Ex VAT
£2.57
Inc VAT
Product Details
Product Specification
Multipurpose clear poly bags are a great and convenient everyday packaging and storage solution. Ideal for a variety of uses from small items such as jewellery to metal parts.
Features and Benefits
• Provides hygienic protection against dust and moisture
• Keeps contents visible
• Durable
Attribute | Value |
---|---|
Brand | (Unbranded) |
Colour | Clear |
Dimensions | 18" x 18" |
ECLASS Code | 20270104 |
Length | 18in. |
MFR Part No. | CTL9181060J |
Type | Polythene Bags |
UNSPSC Code | 24141514 |