£147.00
Ex VAT
£176.40
Inc VAT
2 Variations Available
Product Details
Product Specification
Product Documents
65 micron polythene sheeting ideal for a multitude of tasks including packaging, dust protection, floor protection and waterproofing. Available in a choice of rolls of 750mm and 1m widths and roll length of 660m.
Features and benefits
• Clear for easily identifying whats being covered
• Thickness: 0.065mm
• Waterproof
• Ideal for a multitude of tasks including packaging, protection of floors and furniture and painting
Attribute | Value |
---|---|
Brand | Avon |
Colour | Clear |
EAN | 5036140325616 |
ECLASS Code | 20270104 |
Length | 660 |
Micron | 65µm |
Type | Polythene Sheeting |
UNSPSC Code | 24141514 |
Width | 1000mm |