£47.49
Ex VAT
£56.99
Inc VAT
Product Details
Product Specification
160G polythene bags to suit all of your packaging requirements.
Bag Size: 32 x 40 x 54mm.
Pack quantity: 100 bags.
Attribute | Value |
---|---|
Brand | (Unbranded) |
Colour | Clear |
Dimensions | 32"x40"x54" |
ECLASS Code | 20270104 |
MFR Part No. | NA4054/16 |
Type | Polythene Bags |
UNSPSC Code | 24141514 |