£10.99
Ex VAT
£13.19
Inc VAT
12 Variations Available
Product Details
Product Specification
Product Documents
Gripseal bags with three write-on stripes. Medium duty.
Features and Benefits
• Highly durable design
• Write-on stripes for easy identification
• Medium duty
Notes
• Images are for illustration purposes only
Attribute | Value |
---|---|
Brand | Avon |
Colour | Clear |
Dimensions | 3" x 3.25" |
EAN | 5036140421356 |
ECLASS Code | 20270104 |
Type | Polythene Bags |
UNSPSC Code | 24141514 |