£33.99
Ex VAT
£40.79
Inc VAT
34 Variations Available
Product Details
Product Specification
Product Documents
This clear tubing roll is medium duty, and suitable for everyday use. It's perfect for use with linens or clothing items.
To customise your polythene bag size, choose your preferred width and use the layflat tubing to make your own custom sized bags or sleeves. Tubing can be heat sealed, tied or stapled closed.
Features and Benefits
• Use the layflat tubing to make your own custom sized bags or sleeves
• Tubing can be heat sealed, tied or stapled closed
• Perfect for use with linens or clothing items
• Customisable to create your perfect size bag
Typical applications
• Retailers
• Dry cleaners
• Factories
Attribute | Value |
---|---|
Brand | Avon |
Colour | Clear |
EAN | 5036140376335 |
ECLASS Code | 20270104 |
Length | 330m |
Type | Polythene Tubing |
UNSPSC Code | 24141514 |
Width | 125mm |