noscriptAvon 8"x500Gx165M LAYFLAT TUBING 8370940K | Cromwell Tools

Avon

8"x500Gx165M LAYFLAT TUBING

SKU:

AVN8370940K

MPN:

8370940K

£50.49

Ex VAT

£60.59

Inc VAT

IN STOCK (50+)

    Product Details

    This clear tubing roll is medium duty, and suitable for everyday use. It's perfect for use with linens or clothing items.
    To customise your polythene bag size, choose your preferred width and use the layflat tubing to make your own custom sized bags or sleeves. Tubing can be heat sealed, tied or stapled closed.


    Features and Benefits
    • Use the layflat tubing to make your own custom sized bags or sleeves
    • Tubing can be heat sealed, tied or stapled closed
    • Perfect for use with linens or clothing items
    • Customisable to create your perfect size bag


    Typical applications
    • Retailers
    • Dry cleaners
    • Factories


    Product Documents
    Product Specification
    Attribute
    Value

    Brand

    Avon

    Colour

    Clear

    EAN

    5036140376472

    ECLASS Code

    20270104

    Length

    165m

    Type

    Polythene Tubing

    UNSPSC Code

    24141514

    Width

    200mm