£49.49
Ex VAT
£59.39
Inc VAT
Product Details
Product Specification
These Tenzapac® Gripseal polythene bags are ideal for storing smaller components and general purpose items. With a clear design and a resealable closure, the bags can be reused as needed.
Features and Benefits
• Resealable closure for multiple uses
• Clear design allows easy identification of contents
• 40 micron low density polythene construction
Typical Applications
• General purpose packaging
Attribute | Value |
---|---|
Brand | Southgate Adpac |
Colour | Clear |
Dimensions | 9" x 12.3/4" |
ECLASS Code | 20270104 |
MFR Part No. | LGA4 |
Micron | 40µm |
Type | Polythene Bags |
UNSPSC Code | 24141514 |