£114.00
Ex VAT
£136.80
Inc VAT
3 Variations Available
Product Details
Product Specification
These Airwave Pillow PaperWave-Bio Chambers are an eco-friendly packaging solution made from recycled paper and compostable film. The innovative films combine the strength of paper filling with the lightness of air cushions, reducing environmental impact while offering reliable void fill. Perfect for on-demand packing, they reduce storage space and freight costs, all while being 100% biodegradable and compostable.
Features and Benefits
• Made from recycled paper and compostable film, reducing environmental impact
• Minimises freight costs with a 95% air-to-material ratio
• 100% biodegradable
Attribute | Value |
---|---|
Brand | Pacplus |
EAN | 5055785232318 |
ECLASS Code | 20270104 |
Length | 300m |
MFR Part No. | PWF1-2021-PW |
Type | Air Cushions |
UNSPSC Code | 24141514 |
Width | 210mm |