noscriptAvon CENTREFOLD POLY. SHEETING 1M/2Mx125 MICx50M 12KG 8370090K | Cromwell Tools

Avon

CENTREFOLD POLY. SHEETING 1M/2Mx125 MICx50M 12KG

SKU:

AVN8370090K

MPN:

8370090K

£54.49

Ex VAT

£65.39

Inc VAT

IN STOCK (50+)

    Product Details

    Polythene sheeting supplied folded on rolls for easy storage.


    Features and Benefits
    • Quality polythene - highly durable


    Notes
    • Centrefold and Multifold available
    • Centrefold (-0070K to -0090K)
    • Multifold (-0100K to -0125K)
    • Images are for illustration purposes only


    Product Documents
    Product Specification
    Attribute
    Value

    Brand

    Avon

    Colour

    Natural

    EAN

    5036140325135

    ECLASS Code

    20270104

    Length

    50

    Micron

    125µm

    Type

    Polythene Sheeting

    UNSPSC Code

    24141514

    Width

    1000mm