Avon

MULTIFOLD POLY. SHEETING 1M/4Mx60 MICx50M 11KG

SKU:

AVN8370110K

MPN:

8370110K

£51.99

Ex VAT

£62.39

Inc VAT

IN STOCK (50+)

    Product Details

    Polythene sheeting supplied folded on rolls for easy storage.


    Features and Benefits
    • Quality polythene - highly durable


    Notes
    • Centrefold and Multifold available
    • Centrefold (-0070K to -0090K)
    • Multifold (-0100K to -0125K)
    • Images are for illustration purposes only


    Product Documents
    Product Specification
    Attribute
    Value

    Brand

    Avon

    Colour

    Natural

    EAN

    5036140325159

    ECLASS Code

    20270104

    Length

    50

    Micron

    60µm

    Type

    Polythene Sheeting

    UNSPSC Code

    24141514

    Width

    1000mm