£82.49
Ex VAT
£98.99
Inc VAT
Product Details
Product Specification
Product Documents
Pacplan® pillow film, offered in two environmentally friendly grades. Pacplan® pillow film is 100% recyclable co-extruded polyethylene whilst Pacplan® Compostable Film is home compostable plastic made from vegetable starch. Perfect for lining, interleaving and void filling.
Features and Benefits
• Designed to rapidly disintegrate into domestic compost heaps, with no negative effect on the quality of the compost
• 99% air, 1% material
• Does not affect shipping weight
• Recyclable
• Minimal space required for film rolls compared to paper rolls
• Generally suitable for all types of goods
Attribute | Value |
---|---|
Brand | Pacplan |
Colour | Clear |
ECLASS Code | 20270104 |
Length | 700 |
MFR Part No. | PWF1B-1521 |
Micron | 20µm |
Type | Air Cushions |
UNSPSC Code | 24141514 |
Width | 210mm |