£31.79
Ex VAT
£38.15
Inc VAT
3 Variations Available
Product Details
Product Specification
Strong, clear, light-duty polythene bags. Seal with heat sealers or bag neck sealers for secure closure.
Features and Benefits
• Strong, secure polythene bags
• Suitable for storing and transporting a wide range of loose goods
• Resistant to rips, tears or permeating
• Sealable with heat or bag neck sealers
Attribute | Value |
---|---|
Brand | (Unbranded) |
Colour | Clear |
Dimensions | 15"x20" |
EAN | 5055006102307 |
ECLASS Code | 20270104 |
Length | 20in. |
MFR Part No. | DK1520 |
Type | Polythene Bags |
UNSPSC Code | 24141514 |