£12.49
Ex VAT
£14.99
Inc VAT
4 Variations Available
Product Details
Product Specification
Product Documents
Available in a range of sizes and supplied on the roll, these high strength pre-stretched film rolls are suited for light to medium applications and reduce costs and plastic consumption by up to 40%. The product is translucent and is designed primarily for wrapping pallets.
High performance films performing to the micron strength advertised.
Features and Benefits
• Contains 30% Recycled Material
• High strength performance - 6mu performance up to 20mu strength and 9mu up to 25mu strength
• Supplied on the roll for ease of wrapping and avoidance of wastage
• Easy to store when not in use
• Reduces both cost and plastic consumption
• Translucent nature allows the product to keep the contents visible for ease of identification of packaging
• Available in a range of sizes to suit your requirements
Typical Applications
• Warehousing
• Pallet Wrapping
• Logistics
Attribute | Value |
---|---|
Brand | Avon |
Colour | Clear |
EAN | 5036140325739 |
ECLASS Code | 20270104 |
Length | 600 |
Micron | 8µm |
Type | Stretch Wrap |
UNSPSC Code | 24141514 |
Width | 400mm |