£114.00
Ex VAT
£136.80
Inc VAT
6 Variations Available
Product Details
Product Specification
Product Documents
Global R30 is a range of environmentally friendly protective sleeving for products that need shielding during manufacture, in transit and general storage. The sleeving protects against surface scratching to keep products looking new and fresh. The mesh is manufactured using at least 30% recycled polymer resulting in a much lower carbon footprint during production and is reusable. The polymer material also guarantees resistance to grease, oil and water to protect goods and keep them safe and secure from the daily wear and tear of transportation and storage. The collection comes in a range of colours and sizes for colour coding and easy use.
Features and Benefits
• The protective sleeving remains soft and formable between temperatures of -40°C to +85°C and can mould around cylindrical shapes as well as more irregularly designed items for complete versatility
• Made of a minimum of 30% recycled polymer reducing carbon footprint during production and is reusable
• Resistant to grease, water, some acids and oil for incredible protection from wear and tear
• Lower volume than other protective packaging, only buy what you and your business needs
• A selection of colours and sizes which can be cut to exact use
Typical Applications
• Can be used to protect any cylindrical shape as well as irregularly shaped products during manufacturing, storage and transport.
Standards
• Manufactured to meet the requirements of the ISO 9001:2015 and ISO 14001:2015 standards.
Attribute | Value |
---|---|
Brand | Expo Net |
Colour | Red |
Diameter Range | 50-100mm |
ECLASS Code | 20420200 |
Length | 50m |
MFR Part No. | 8404722-30-R30-4 |
Type | Reel |
UNSPSC Code | 24141515 |