£21.79
Ex VAT
£26.15
Inc VAT
Product Details
Product Specification
Product Documents
A quick and easy way to protect bottles during transportation without obscuring the labelling. Forms easily around the bottle to provide a cost effective method of protection. Made from polyethylene, they are reusable, recyclable and can be disposed of safely.
Box quantity: 400 sleeves.
Mesh type: 4-24M natural.
Sleeve span: 50-125mm
Sleeve length: 185-190mm.
Attribute | Value |
---|---|
Brand | Avon |
Colour | White |
Diameter Range | 50 - 125mm |
EAN | 5036140250529 |
ECLASS Code | 20420200 |
Length | 190mm |
MFR Part No. | 025241-190 |
Type | Bottle Sleeving |
UNSPSC Code | 24141515 |