noscriptAvon Orange Global Sleeving - 6-17mm x 250M 9564260K | Cromwell Tools

Avon

Orange Global Sleeving - 6-17mm x 250M

SKU:

AVN9564260K

MPN:

9564260K

£78.49

Ex VAT

£94.19

Inc VAT

IN STOCK (38)

    Product Details

    Exceptional, effective and economical protection for all kinds of products.


    Features and Benefits
    • Ideal protection for machined components during production and storage.
    • Also widely used to protect ceramics, glass and other fragile components/products through storage and distribution.
    • Designed to help prevent both surface and impact damage.
    • 'Cushion' products during transportation.
    • 6 colour-coded sizes.
    • High stretch capability handles products/components up to 400mm diameter.
    • Exceptional formability and flexibility means irregular and intricate shapes can be protected.
    • Supplied in purpose-designed dispenser cartons.


    Notes
    • We will be pleased to supply samples of Avon protective sleeving for assessment. Please contact your local branch.
    • Universal Sample Boxes: 956-200.
    • Images are for illustration purposes only


    Product Documents
    Product Specification
    Attribute
    Value

    Brand

    Avon

    Colour

    Orange

    Diameter Range

    6 - 17mm

    EAN

    5036140077119

    ECLASS Code

    20420200

    Length

    250m

    MFR Part No.

    8100916-20-4

    Type

    Reel

    UNSPSC Code

    24141515