£29.79
Ex VAT
£35.75
Inc VAT
6 Variations Available
Product Details
Product Specification
Additional Shelves
Galvanised steel shelves
Adjustable height position
75kg U.D.L. capacity.
Images are for illustration purposes only.
Attribute | Value |
---|---|
Brand | Bott |
Depth | 350mm |
ECLASS Code | 21100201 |
MFR Part No. | 16926916.51 |
To Suit | 16926214.11 16926219.11 |
Type | Standard Duty Shelving |
UNSPSC Code | 31162501 |
Width | 1050mm |