£39.49
Ex VAT
£47.39
Inc VAT
Product Details
Product Specification
Additional shelf for the Roller Shutter Cupboard 16926700.11.
Galvanised shelves with 75kg U.D.L. capacity.
Adjustable on a 25mm pitch.
Attribute | Value |
---|---|
Brand | Bott |
Depth | 550mm |
ECLASS Code | 21100201 |
MFR Part No. | 16926925.51 |
To Suit | BOT-405-3037A |
Type | Standard Duty Shelving |
UNSPSC Code | 31162501 |
Width | 1050mm |