£60.99
Ex VAT
£73.19
Inc VAT
3 Variations Available
Product Details
Product Specification
Verso galvanised shelves make optimum use of available storage space within Verso cabinets, cupboards and storage benches.
• Suitable for 550mm(d) cupboards within drawer cabinets and 550mm(d) Verso Cupboards
• Choose from 3 sizes to suit cupboard width:
o 525mm(w) (also compatible with 443mm(w) cupboards/open sections in Verso Storage Benches)
o 800mm(w) (also compatible with 718mm(w) cupboards/open sections in Verso Storage Benches)
o 1050mm(w)
• Also compatible with Verso Shelf Cupboards 525mm-1050mm(w) x 550mm(d)
• 75kg U.D.L per shelf
Attribute | Value |
---|---|
Brand | Bott |
Depth | 1300mm |
EAN | 5039350095102 |
ECLASS Code | 21100201 |
MFR Part No. | 16926927.51 |
To Suit | VERSO Cupboards |
Type | Galvanised Shelves |
UNSPSC Code | 31162501 |
Width | 550mm |